- 14.1Oz Cartridge
- Seals Out Moisture
- NSF Certified Food Grade & Clean
description
- SUPER LUBE DIELECTRIC VACUUM GREASE is a non-curing Silicone compound with an extra layer of UV protection in a variety of applications without thermal degradation.
applications
- Dielectric
- Vacuum
- Electrical insulation, damping and lubrication of brass components
- Electrical assemblies and terminals
- Rubber gaskets
- Vacuum and Pressurized Systems
- Control valves
- Flow Meter Bearings
- Battery cables, spark plugs and distributor caps
- Sealing and insulation
- Light bulbs
- Cable connections
- Terminal strips and disconnects
- Stopcock grease
- Motorized actuators
- Glass to rubber boundaries
- Ceramic plug gaskets
- Sealing of chemical process equipment
- Food processing equipment
- Water treating equipment
- Sealing of vacuum pressure systems
- Plug valves
features
- NSF CERTIFIED FOOD GRADE & CLEAN – This product is an NSF registered Food Grade lubricant, rated H1 for incidental food contact. Kosher Certified.
- HIGH DIELECTRIC STRENGTH – Exhibits exceptionally high dielectric strength, enabling it to resistantly insulate and prevent arcing or tracking between electrical components operating at high voltages.
- PREVENTS ELECTRICAL ARCING – Dielectric and vacuum greases are formulated with highly insulating properties that prevent electrical arcing and short circuits by filling microscopic air gaps between electrical components and surfaces operating at high voltages or in a vacuum environment.
- SEALS OUT MOISTURE – Seals out moisture to prevent rust and protect and insulate electrical components, connectors O-Rings and rubber components.
| Container Size | 400 g |
| Penetration | 280 mm/10 (Unworked) |
| Base Oil | Silicone |
| Series | Silicone Dielectric and Vacuum Grease |
| Grease Thickener | Fumed Silica |
| Flash Point Method | Closed Cup |
| VOC Content | <1% |
| Food Grade | Yes |
| Water Resistance | Yes |
| For Use On Materials | Rubber |
| Specific Gravity 3 | 0.96 |
| GHS Flammability Rating | Non-Flammable |
| Drug Indicator | No |
| Base Type | PAO, Mineral Oil |
| Anti-Seize Base | Silicone |
| Thickener | Fumed Silica |
| Shelf Life | 5 Years |
| Standard | NSF Registered, Category Code H-1, RoHS Compliant |
| NLGI No. | 2 |
| Dropping Point | >500 °F |
| Container Type | Cartridge |
| NLGI Grade | 2 |
| Specific Gravity | 1.05 @ 60° F |
| Operating Temperature [Min] | -40 °F |
| Grease Color | Clear |
| Chemical Base | Silicone |
| Operating Temperature [Max] | 500 °F |
| Flammability | Non-Flammable |
| ISO Viscosity Grade | NLGI 2 |
| Anti-Seize Container | Cartridge |
| Primary Additive | Silicone |
| Anti-Seize Type | Food Grade Anti-Seize |
| Weight | 1.083 LB |
| EAN or UPC | 82353918157 |

