- 14.1Oz Canister
- Seals Out Moisture
- NSF Certified Food Grade & Clean
description
- SUPER LUBE DIELECTRIC VACUUM GREASE is a non-curing Silicone compound with an extra layer of UV protection in a variety of applications without thermal degradation.
applications
- Dielectric
- Vacuum
- Electrical insulation, damping and lubrication of brass components
- Electrical assemblies and terminals
- Rubber gaskets
- Vacuum and Pressurized Systems
- Control valves
- Flow Meter Bearings
- Battery cables, spark plugs and distributor caps
- Sealing and insulation
- Light bulbs
- Cable connections
- Terminal strips and disconnects
- Stopcock grease
- Motorized actuators
- Glass to rubber boundaries
- Ceramic plug gaskets
- Sealing of chemical process equipment
- Food processing equipment
- Water treating equipment
- Sealing of vacuum pressure systems
- Plug valves
features
- SEALS OUT MOISTURE – Seals out moisture to prevent rust and protect and insulate electrical components, connectors O-Rings and rubber components.
- NSF CERTIFIED FOOD GRADE & CLEAN – This product is an NSF registered Food Grade lubricant, rated H1 for incidental food contact. Kosher Certified.
- PREVENTS ELECTRICAL ARCING – Dielectric and vacuum greases are formulated with highly insulating properties that prevent electrical arcing and short circuits by filling microscopic air gaps between electrical components and surfaces operating at high voltages or in a vacuum environment.
- HIGH DIELECTRIC STRENGTH – Exhibits exceptionally high dielectric strength, enabling it to resistantly insulate and prevent arcing or tracking between electrical components operating at high voltages.
| Specific Gravity | 1.05 @ 60° F |
| Specific Gravity 3 | 0.96 |
| Dropping Point | >500 °F |
| Thickener | Fumed Silica |
| ISO Viscosity Grade | NLGI 2 |
| Penetration | 280 mm/10 (Unworked) |
| Grease Color | Clear |
| VOC Content | <1% |
| Container Type | Canister |
| Operating Temperature [Min] | -40 °F |
| NLGI Grade | 2 |
| Chemical Base | Silicone |
| Grease Thickener | Fumed Silica |
| Container Size | 400 g |
| Primary Additive | Silicone |
| Drug Indicator | No |
| Anti-Seize Type | Food Grade Anti-Seize |
| GHS Flammability Rating | Non-Flammable |
| Base Oil | Silicone |
| Anti-Seize Container | Canister |
| Flash Point Method | Closed Cup |
| Series | Silicone Dielectric and Vacuum Grease |
| For Use On Materials | Rubber |
| Flammability | Non-Flammable |
| Base Type | PAO, Mineral Oil |
| Anti-Seize Base | Silicone |
| Water Resistance | Yes |
| Shelf Life | 5 Years |
| NLGI No. | 2 |
| Operating Temperature [Max] | 500 °F |
| Food Grade | Yes |
| Standard | NSF Registered, Category Code H-1, RoHS Compliant |
| Weight | 1.083 LB |
| EAN or UPC | 82353918164 |

