- 30Lb Pail
- Seals Out Moisture
- NSF Certified Food Grade & Clean
description
- SUPER LUBE DIELECTRIC VACUUM GREASE is a non-curing Silicone compound with an extra layer of UV protection in a variety of applications without thermal degradation.
applications
- Dielectric
- Vacuum
- Electrical insulation, damping and lubrication of brass components
- Electrical assemblies and terminals
- Rubber gaskets
- Vacuum and Pressurized Systems
- Control valves
- Flow Meter Bearings
- Battery cables, spark plugs and distributor caps
- Sealing and insulation
- Light bulbs
- Cable connections
- Terminal strips and disconnects
- Stopcock grease
- Motorized actuators
- Glass to rubber boundaries
- Ceramic plug gaskets
- Sealing of chemical process equipment
- Food processing equipment
- Water treating equipment
- Sealing of vacuum pressure systems
- Plug valves
features
- SEALS OUT MOISTURE – Seals out moisture to prevent rust and protect and insulate electrical components, connectors O-Rings and rubber components.
- NSF CERTIFIED FOOD GRADE & CLEAN – This product is an NSF registered Food Grade lubricant, rated H1 for incidental food contact. Kosher Certified.
- PREVENTS ELECTRICAL ARCING – Dielectric and vacuum greases are formulated with highly insulating properties that prevent electrical arcing and short circuits by filling microscopic air gaps between electrical components and surfaces operating at high voltages or in a vacuum environment.
- HIGH DIELECTRIC STRENGTH – Exhibits exceptionally high dielectric strength, enabling it to resistantly insulate and prevent arcing or tracking between electrical components operating at high voltages.
| Dropping Point | >500 °F |
| Chemical Base | Silicone |
| NLGI Grade | 2 |
| Penetration | 280 mm/10 (Unworked) |
| Drug Indicator | No |
| Flammability | Non-Flammable |
| GHS Flammability Rating | Non-Flammable |
| Food Grade | Yes |
| Grease Color | Clear |
| Container Size | 30 lb |
| Grease Thickener | Fumed Silica |
| Thickener | Fumed Silica |
| NLGI No. | 2 |
| Specific Gravity 3 | 0.96 |
| For Use On Materials | Rubber |
| Water Resistance | Yes |
| Operating Temperature [Max] | 500 °F |
| Primary Additive | Silicone |
| VOC Content | <1% |
| Standard | NSF Registered, Category Code H-1, RoHS Compliant |
| Shelf Life | 5 Years |
| Anti-Seize Container | Pail |
| Series | Silicone Dielectric and Vacuum Grease |
| Container Type | Pail |
| Base Oil | Silicone |
| Operating Temperature [Min] | -40 °F |
| ISO Viscosity Grade | NLGI 2 |
| Anti-Seize Type | Food Grade Anti-Seize |
| Flash Point Method | Closed Cup |
| Specific Gravity | 1.05 @ 60° F |
| Base Type | PAO, Mineral Oil |
| Anti-Seize Base | Silicone |
| Weight | 33.0 LB |
| EAN or UPC | 82353918300 |

