- 11Oz Aerosol
- NSF Certified Food Grade & Clean
- Reduces Friction
description
- SUPER LUBE SILICONE LUBRICANT is a general-purpose aerosol lubricant designed to reduce friction in non-load bearing mechanical assemblies, and prevent freezing.
applications
- Dielectric
- Vacuum
- Electrical insulation, damping and lubrication of brass components
- Electrical assemblies and terminals
- Rubber gaskets
- Vacuum and Pressurized Systems
- Control valves
- Flow Meter Bearings
- Battery cables, spark plugs and distributor caps
- Sealing and insulation
- Light bulbs
- Cable connections
- Terminal strips and disconnects
- Stopcock grease
- Motorized actuators
- Glass to rubber boundaries
- Ceramic plug gaskets
- Sealing of chemical process equipment
- Food processing equipment
- Water treating equipment
- Sealing of vacuum pressure systems
- Plug valves
features
- NSF CERTIFIED FOOD GRADE & CLEAN – This product is an NSF registered Food Grade lubricant, rated H1 for incidental food contact. Kosher Certified.
- REDUCES FRICTION – A general-purpose liquid aerosol lubricant, primarily designed to reduce friction in non-load bearing mechanical assemblies.
- CORROSION INHIBITOR – Inhibit corrosion by providing an inert, moisture-resistant film that bonds to the treated surfaces, shielding them from exposure to water and other corrosive agents that could otherwise initiate oxidation and degradation.
- PREVENTS BINDING AND SQUEAKING – Proper lubrication works in between moving parts to ensure proper functin and prevent binding.
| Food Grade | Yes |
| Color | Transparent |
| Drug Indicator | No |
| ECCN3 | NLR |
| Physical Form | Aerosol, Translucent |
| VOC Content | <60% |
| Container Type | Aerosol Can |
| Container Size | 11 oz |
| Plastic Safe | Yes |
| Flammability | Extremely Flammable Aerosol |
| Standard | H1 |
| Propellant | CO2 |
| GHS Flammability Rating | Extremely Flammable Aerosol (Category 1) |
| Odor | Solvent-Like |
| Spray Action | Actuator |
| For Use On Materials | Rubber, Vinyl, Plastic |
| Base Material | Silicone |
| Shelf Life | 5 Years |
| Weight | 1.083 LB |
| EAN or UPC | 82353911103 |

