- 400Lb Drum
- Seals Out Moisture
- NSF Certified Food Grade & Clean
description
- SUPER LUBE DIELECTRIC VACUUM GREASE is a non-curing Silicone compound provides long life protection in a variety of applications without thermal degradation.
applications
- Dielectric
- Vacuum
- Electrical insulation, damping and lubrication of brass components
- Electrical assemblies and terminals
- Rubber gaskets
- Vacuum and Pressurized Systems
- Control valves
- Flow Meter Bearings
- Battery cables, spark plugs and distributor caps
- Sealing and insulation
- Light bulbs
- Cable connections
- Terminal strips and disconnects
- Stopcock grease
- Motorized actuators
- Glass to rubber boundaries
- Ceramic plug gaskets
- Sealing of chemical process equipment
- Food processing equipment
- Water treating equipment
- Sealing of vacuum pressure systems
- Plug valves
features
- HIGH DIELECTRIC STRENGTH – Exhibits exceptionally high dielectric strength, enabling it to resistantly insulate and prevent arcing or tracking between electrical components operating at high voltages.
- SEALS OUT MOISTURE – Seals out moisture to prevent rust and protect and insulate electrical components, connectors O-Rings and rubber components.
- PREVENTS ELECTRICAL ARCING – Dielectric and vacuum greases are formulated with highly insulating properties that prevent electrical arcing and short circuits by filling microscopic air gaps between electrical components and surfaces operating at high voltages or in a vacuum environment.
- NSF CERTIFIED FOOD GRADE & CLEAN – This product is an NSF registered Food Grade lubricant, rated H1 for incidental food contact. Kosher Certified.
| Container Type | Drum |
| Food Grade | Yes |
| Specific Gravity | 1.05 @ 60° F |
| Grease Thickener | Fumed Silica |
| Chemical Base | Silicone |
| Specific Gravity 3 | 0.96 |
| ISO Viscosity Grade | NLGI 2 |
| Dropping Point | >500 °F |
| Grease Color | Clear |
| Standard | NSF Registered, Category Code H-1, RoHS Compliant |
| Water Resistance | Yes |
| Anti-Seize Container | Drum |
| Flash Point Method | Closed Cup |
| Container Size | 400 lb |
| Primary Additive | Silicone |
| For Use On Materials | Rubber |
| Anti-Seize Type | Food Grade Anti-Seize |
| NLGI Grade | 2 |
| Thickener | Fumed Silica |
| VOC Content | <1% |
| GHS Flammability Rating | Non-Flammable |
| Series | Silicone Dielectric and Vacuum Grease |
| Base Oil | Silicone |
| NLGI No. | 2 |
| Penetration | 280 mm/10 (Unworked) |
| Shelf Life | 5 Years |
| Flammability | Non-Flammable |
| Base Type | PAO, Mineral Oil |
| Anti-Seize Base | Silicone |
| Drug Indicator | No |
| Operating Temperature [Min] | -40 °F |
| Operating Temperature [Max] | 500 °F |
| Weight | 435.0 LB |
| EAN or UPC | 82353914005 |

