- 3Oz Tube
- Seals Out Moisture
- NSF Certified Food Grade & Clean
description
- SUPER LUBE SILICONE LUBRICATING GREASE is a non-curing Silicone compound providing long life protection in a variety of applications without thermal degradation.
applications
- Sound dampening
- Bushings and sleeves
- Plain bearings
- Sealing rings
- Metal to plastic
- Plastic to plastic
- Rubber parts
- Food processing equipment
- Treadmills, exercise equipment
- Tools, mold release
- Grommets
- Locks
- Plastic parts and gears
- Control cables
features
- SEALS OUT MOISTURE – Seals out moisture to prevent rust and protect and insulate electrical components, connectors O-Rings and rubber components.
- NSF CERTIFIED FOOD GRADE & CLEAN – This product is an NSF registered Food Grade lubricant, rated H1 for incidental food contact. Kosher Certified.
- PREVENTS ELECTRICAL ARCING – Dielectric and vacuum greases are formulated with highly insulating properties that prevent electrical arcing and short circuits by filling microscopic air gaps between electrical components and surfaces operating at high voltages or in a vacuum environment.
- HIGH DIELECTRIC STRENGTH – Exhibits exceptionally high dielectric strength, enabling it to resistantly insulate and prevent arcing or tracking between electrical components operating at high voltages.
| Flammability | Non-Flammable |
| Worked Penetration | 60 Strokes (ASTM D217) 265 295 mm/10 |
| Standard | NSF Registered, Category Code H-1, Kosher Certified, RoHS Compliant |
| Operating Temperature [Max] | 500 °F |
| Dropping Point | No Melt |
| Removal Method | Mineral Spirits |
| Specific Gravity 3 | 0.96 |
| Oil Type | PAO |
| Container Size | 3 oz |
| Dielectric Strength | 400 Volts/mil, 50 mil gap |
| ECCN3 | NLR or EAR99 |
| ISO Viscosity Grade | NLGI 2 |
| VOC Content | <1% |
| For Use On Materials | Rubber |
| Flash Point Method | Closed Cup |
| Specific Gravity | 1.1100000000000001 |
| Penetration | 280 mm/10 (Unworked) |
| Additives Included | Anti-Corrosion |
| Physical Form | Translucent |
| Water Washout | <1% |
| Base Oil | Silicone |
| Anti-Seize Type | Food Grade Anti-Seize |
| NLGI No. | 2 |
| Container Type | Tube |
| Plastic Safe | Yes |
| Grease Thickener | Fumed Silica |
| Indoor/Outdoor Use | Yes |
| Composition | Proprietary |
| Thickener | Fumed Silica |
| Shelf Life | 5 Years |
| Appearance | Translucent |
| Food Grade | Yes |
| Specific Gravity 2 | 1.05 @ 77° F |
| Anti-Seize Container | Tube |
| Color | Translucent |
| Anti-Seize Base | Silicone |
| Flash Point | >572 °F |
| Water Resistance | Yes |
| Drug Indicator | No |
| Solvent Free | Yes |
| Operating Temperature [Min] | -40 °F |
| Weight | 0.25 LB |
| EAN or UPC | 82353920037 |

