- 14.1Oz Can
- Seals Out Moisture
- NSF Certified Food Grade & Clean
description
- SUPER LUBE SILICONE LUBRICATING GREASE is a non-curing Silicone compound providing long life protection in a variety of applications without thermal degradation.
applications
- Sound dampening
- Bushings and sleeves
- Plain bearings
- Sealing rings
- Metal to plastic
- Plastic to plastic
- Rubber parts
- Food processing equipment
- Treadmills, exercise equipment
- Tools, mold release
- Grommets
- Locks
- Plastic parts and gears
- Control cables
features
- SEALS OUT MOISTURE – Seals out moisture to prevent rust and protect and insulate electrical components, connectors O-Rings and rubber components.
- NSF CERTIFIED FOOD GRADE & CLEAN – This product is an NSF registered Food Grade lubricant, rated H1 for incidental food contact. Kosher Certified.
- PREVENTS ELECTRICAL ARCING – Dielectric and vacuum greases are formulated with highly insulating properties that prevent electrical arcing and short circuits by filling microscopic air gaps between electrical components and surfaces operating at high voltages or in a vacuum environment.
- HIGH DIELECTRIC STRENGTH – Exhibits exceptionally high dielectric strength, enabling it to resistantly insulate and prevent arcing or tracking between electrical components operating at high voltages.
| Thickener | Fumed Silica |
| Anti-Seize Container | Canister |
| Operating Temperature [Max] | 500 °F |
| Physical Form | Translucent |
| Grease Thickener | Fumed Silica |
| Specific Gravity | 1.1100000000000001 |
| VOC Content | <1% |
| Base Oil | Silicone |
| ISO Viscosity Grade | NLGI 2 |
| Standard | NSF Registered, Category Code H-1, Kosher Certified, RoHS Compliant |
| Specific Gravity 3 | 0.96 |
| Dielectric Strength | 400 Volts/mil, 50 mil gap |
| Composition | Proprietary |
| Removal Method | Mineral Spirits |
| Container Size | 400 g |
| Dropping Point | No Melt |
| Anti-Seize Type | Food Grade Anti-Seize |
| Flash Point | >572 °F |
| Appearance | Translucent |
| Penetration | 280 mm/10 (Unworked) |
| Oil Type | PAO |
| ECCN3 | NLR or EAR99 |
| Flash Point Method | Closed Cup |
| Water Resistance | Yes |
| NLGI No. | 2 |
| Solvent Free | Yes |
| Additives Included | Anti-Corrosion |
| Specific Gravity 2 | 1.05 @ 77° F |
| Plastic Safe | Yes |
| Flammability | Non-Flammable |
| Worked Penetration | 60 Strokes (ASTM D217) 265 295 mm/10 |
| Anti-Seize Base | Silicone |
| Indoor/Outdoor Use | Yes |
| Food Grade | Yes |
| Water Washout | 1.0489999999999999 |
| Color | Translucent |
| Shelf Life | 5 Years |
| Drug Indicator | No |
| For Use On Materials | Rubber |
| Container Type | Keg |
| Operating Temperature [Min] | -40 °F |
| Weight | 1.083 LB |
| EAN or UPC | 82353920167 |

