- 120Lb Keg
- Seals Out Moisture
- NSF Certified Food Grade & Clean
description
- SUPER LUBE SILICONE LUBRICATING GREASE is a non-curing Silicone compound providing long life protection in a variety of applications without thermal degradation.
applications
- Sound dampening
- Bushings and sleeves
- Plain bearings
- Sealing rings
- Metal to plastic
- Plastic to plastic
- Rubber parts
- Food processing equipment
- Treadmills, exercise equipment
- Tools, mold release
- Grommets
- Locks
- Plastic parts and gears
- Control cables
features
- NSF CERTIFIED FOOD GRADE & CLEAN – This product is an NSF registered Food Grade lubricant, rated H1 for incidental food contact. Kosher Certified.
- PREVENTS ELECTRICAL ARCING – Dielectric and vacuum greases are formulated with highly insulating properties that prevent electrical arcing and short circuits by filling microscopic air gaps between electrical components and surfaces operating at high voltages or in a vacuum environment.
- HIGH DIELECTRIC STRENGTH – Exhibits exceptionally high dielectric strength, enabling it to resistantly insulate and prevent arcing or tracking between electrical components operating at high voltages.
- SEALS OUT MOISTURE – Seals out moisture to prevent rust and protect and insulate electrical components, connectors O-Rings and rubber components.
| NLGI No. | 2 |
| Container Type | Pail |
| Specific Gravity 2 | 1.05 @ 77° F |
| Specific Gravity 3 | 0.96 |
| Oil Type | PAO |
| Standard | NSF Registered, Category Code H-1, Kosher Certified, RoHS Compliant |
| Removal Method | Mineral Spirits |
| Anti-Seize Container | Keg |
| Shelf Life | 5 Years |
| Color | Translucent |
| Anti-Seize Base | Silicone |
| Drug Indicator | No |
| ECCN3 | NLR or EAR99 |
| Anti-Seize Type | Food Grade Anti-Seize |
| Thickener | Fumed Silica |
| Penetration | 280 mm/10 (Unworked) |
| Water Resistance | Yes |
| Flammability | Non-Flammable |
| Appearance | Translucent |
| Composition | Proprietary |
| Solvent Free | Yes |
| Base Oil | Silicone |
| Grease Thickener | Fumed Silica |
| Plastic Safe | Yes |
| Worked Penetration | 60 Strokes (ASTM D217) 265 295 mm/10 |
| Container Size | 120 lb |
| Operating Temperature [Max] | 500 °F |
| For Use On Materials | Rubber |
| ISO Viscosity Grade | NLGI 2 |
| Dropping Point | No Melt |
| Indoor/Outdoor Use | Yes |
| Specific Gravity | 1.1100000000000001 |
| Flash Point Method | Closed Cup |
| Physical Form | Translucent |
| Dielectric Strength | 400 Volts/mil, 50 mil gap |
| Water Washout | <1% |
| Operating Temperature [Min] | -40 °F |
| Food Grade | Yes |
| Flash Point | >572 °F |
| VOC Content | <1% |
| Additives Included | Anti-Corrosion |
| Weight | 131.0 LB |
| EAN or UPC | 82353921201 |

