- 14.1Oz Cartridge
- Seals Out Moisture
- NSF Certified Food Grade & Clean
description
- SUPER LUBE SILICONE LUBRICATING GREASE is a non-curing Silicone compound providing long life protection in a variety of applications without thermal degradation.
applications
- Sound dampening
- Bushings and sleeves
- Plain bearings
- Sealing rings
- Metal to plastic
- Plastic to plastic
- Rubber parts
- Food processing equipment
- Treadmills, exercise equipment
- Tools, mold release
- Grommets
- Locks
- Plastic parts and gears
- Control cables
features
- SEALS OUT MOISTURE – Seals out moisture to prevent rust and protect and insulate electrical components, connectors O-Rings and rubber components.
- NSF CERTIFIED FOOD GRADE & CLEAN – This product is an NSF registered Food Grade lubricant, rated H1 for incidental food contact. Kosher Certified.
- PREVENTS ELECTRICAL ARCING – Dielectric and vacuum greases are formulated with highly insulating properties that prevent electrical arcing and short circuits by filling microscopic air gaps between electrical components and surfaces operating at high voltages or in a vacuum environment.
- HIGH DIELECTRIC STRENGTH – Exhibits exceptionally high dielectric strength, enabling it to resistantly insulate and prevent arcing or tracking between electrical components operating at high voltages.
| Appearance | Translucent |
| Grease Thickener | Fumed Silica |
| Standard | NSF Registered, Category Code H-1, Kosher Certified, RoHS Compliant |
| Specific Gravity 3 | 0.96 |
| Flash Point Method | Closed Cup |
| ECCN3 | NLR or EAR99 |
| Anti-Seize Type | Food Grade Anti-Seize |
| Plastic Safe | Yes |
| For Use On Materials | Rubber |
| Penetration | 280 mm/10 (Unworked) |
| Worked Penetration | 60 Strokes (ASTM D217) 265 295 mm/10 |
| Oil Type | PAO |
| Operating Temperature [Max] | 500 °F |
| Indoor/Outdoor Use | Yes |
| Flash Point | >572 °F |
| Removal Method | Mineral Spirits |
| ISO Viscosity Grade | NLGI 2 |
| NLGI No. | 2 |
| Water Washout | <1% |
| Flammability | Non-Flammable |
| Base Oil | Silicone |
| Dielectric Strength | 400 Volts/mil, 50 mil gap |
| Operating Temperature [Min] | -40 °F |
| Container Type | Pail |
| Drug Indicator | No |
| Water Resistance | Yes |
| Anti-Seize Container | Cartridge |
| Container Size | 400 g |
| Anti-Seize Base | Silicone |
| Color | Translucent |
| Solvent Free | Yes |
| Dropping Point | No Melt |
| Specific Gravity | 1.1100000000000001 |
| VOC Content | <1% |
| Additives Included | Anti-Corrosion |
| Specific Gravity 2 | 1.05 @ 77° F |
| Food Grade | Yes |
| Shelf Life | 5 Years |
| Composition | Proprietary |
| Thickener | Fumed Silica |
| Physical Form | Translucent |
| Weight | 1.083 LB |
| EAN or UPC | 82353921508 |

