- 400Lb Drum
- Seals Out Moisture
- NSF Certified Food Grade & Clean
description
- SUPER LUBE SILICONE LUBRICATING GREASE is a non-curing Silicone compound providing long life protection in a variety of applications without thermal degradation.
applications
- Sound dampening
- Bushings and sleeves
- Plain bearings
- Sealing rings
- Metal to plastic
- Plastic to plastic
- Rubber parts
- Food processing equipment
- Treadmills, exercise equipment
- Tools, mold release
- Grommets
- Locks
- Plastic parts and gears
- Control cables
features
- SEALS OUT MOISTURE – Seals out moisture to prevent rust and protect and insulate electrical components, connectors O-Rings and rubber components.
- NSF CERTIFIED FOOD GRADE & CLEAN – This product is an NSF registered Food Grade lubricant, rated H1 for incidental food contact. Kosher Certified.
- PREVENTS ELECTRICAL ARCING – Dielectric and vacuum greases are formulated with highly insulating properties that prevent electrical arcing and short circuits by filling microscopic air gaps between electrical components and surfaces operating at high voltages or in a vacuum environment.
- HIGH DIELECTRIC STRENGTH – Exhibits exceptionally high dielectric strength, enabling it to resistantly insulate and prevent arcing or tracking between electrical components operating at high voltages.
| Worked Penetration | 60 Strokes (ASTM D217) 265 295 mm/10 |
| Appearance | Translucent |
| Base Oil | Silicone |
| VOC Content | <1% |
| Container Type | Drum |
| Grease Thickener | Fumed Silica |
| Removal Method | Mineral Spirits |
| Indoor/Outdoor Use | Yes |
| Anti-Seize Container | Drum |
| Anti-Seize Type | Food Grade Anti-Seize |
| Water Washout | <1% |
| Flash Point Method | Closed Cup |
| Container Size | 400 lb |
| Standard | NSF Registered, Category Code H-1, Kosher Certified, RoHS Compliant |
| Penetration | 280 mm/10 (Unworked) |
| Plastic Safe | Yes |
| Specific Gravity 3 | 0.96 |
| Flammability | Non-Flammable |
| Operating Temperature [Min] | -40 °F |
| For Use On Materials | Rubber |
| Dropping Point | No Melt |
| NLGI No. | 2 |
| Specific Gravity | 1.11 |
| Thickener | Fumed Silica |
| Solvent Free | Yes |
| ECCN3 | NLR or EAR99 |
| ISO Viscosity Grade | NLGI 2 |
| Specific Gravity 2 | 1.05 @ 77 °F |
| Anti-Seize Base | Silicone |
| Water Resistance | Yes |
| Operating Temperature [Max] | 500 °F |
| Flash Point | >572 °F |
| Shelf Life | 5 Years |
| Color | Translucent |
| Composition | Proprietary |
| Physical Form | Translucent |
| Oil Type | PAO |
| Additives Included | Anti-Corrosion |
| Drug Indicator | Yes |
| Dielectric Strength | 400 Volts/mil, 50 mil gap |
| Food Grade | Yes |
| Weight | 435.0 LB |
| EAN or UPC | 82353924004 |

