- 3Oz Tube
- NSF Certified Food Grade & Clean
- Seals Out Moisture
description
- SUPER LUBE O-RING SILICONE LUBRICANT is a specially formulated non-curing silicone fluid that is designed for lubricating, sealing and conditioning O-rings and other regulator and valve system components under high temperature conditions.
applications
- O-Rings – Static and dynamic
- Vacuum/chamber sealant
- Valves
- Food processing equipment
- Pneumatic systems
- Seals
- Pressure plug valves
- Water softener and faucet valves
- Pool pumps and filter seals
- Weather stripping
- Rubber gaskets
features
- NSF CERTIFIED FOOD GRADE & CLEAN – This product is an NSF registered Food Grade lubricant, rated H1 for incidental food contact. Kosher Certified.
- SEALS OUT MOISTURE – Seals out moisture to prevent rust and protect and insulate electrical components, connectors O-Rings and rubber components.
- FOR USE WITH VACUUM APPLICATIONS – O-ring greases designed for vacuum environments work by not outgassing or allowing vapors to permeate under the low pressure conditions. Their specialized formulation prevents contamination of the vacuum chamber while still providing the necessary lubrication for o-ring seals.
- SAFE FOR RUBBER, PLASTIC – Designed for to seal and protect o-rings, gaskets and other rubber and plastic parts.
| Anti-Seize Base | Silicone |
| Operating Temperature [Min] | -40 °F |
| Solvent Free | Yes |
| VOC Content | <1% |
| Specific Gravity | 0.96 |
| Thickener | Fumed Silica |
| ISO Viscosity Grade | NLGI 2 |
| Standard | H1 |
| Anti-Seize Type | Food Grade Anti-Seize |
| Appearance | Grease |
| Operating Temperature [Max] | 500 °F |
| For Use On Materials | Rubber |
| Container Size | 3 oz |
| Flash Point | 572 °F |
| Physical Form | Grease |
| Flash Point Method | Closed Cup |
| GHS Flammability Rating | Non-Flammable |
| Alcohol Content | No |
| Water Resistance | Yes |
| Grease Thickener | Fumed Silica |
| Anti-Seize Color | Clear |
| Food Grade | Yes |
| Container Type | Tube |
| Base Oil | Silicone |
| Flammability | Non-Flammable |
| NLGI No. | 2 |
| Indoor/Outdoor Use | Yes |
| Ammonia Content | No |
| Weight | 0.25 LB |
| EAN or UPC | 82353930036 |

