- 14.1Oz Can
- NSF Certified Food Grade & Clean
- Seals Out Moisture
description
- SUPER LUBE O-RING SILICONE LUBRICANT is a specially formulated non-curing silicone fluid that is designed for lubricating, sealing and conditioning O-rings and other regulator and valve system components under high temperature conditions.
applications
- O-Rings – Static and dynamic
- Vacuum/chamber sealant
- Valves
- Food processing equipment
- Pneumatic systems
- Seals
- Pressure plug valves
- Water softener and faucet valves
- Pool pumps and filter seals
- Weather stripping
- Rubber gaskets
features
- NSF CERTIFIED FOOD GRADE & CLEAN – This product is an NSF registered Food Grade lubricant, rated H1 for incidental food contact. Kosher Certified.
- SEALS OUT MOISTURE – Seals out moisture to prevent rust and protect and insulate electrical components, connectors O-Rings and rubber components.
- FOR USE WITH VACUUM APPLICATIONS – O-ring greases designed for vacuum environments work by not outgassing or allowing vapors to permeate under the low pressure conditions. Their specialized formulation prevents contamination of the vacuum chamber while still providing the necessary lubrication for o-ring seals.
- SAFE FOR RUBBER, PLASTIC – Designed for to seal and protect o-rings, gaskets and other rubber and plastic parts.
| Indoor/Outdoor Use | Yes |
| Flammability | Non-Flammable |
| Anti-Seize Base | Silicone |
| NLGI No. | 2 |
| Standard | H1 |
| Grease Thickener | Fumed Silica |
| Anti-Seize Type | Food Grade Anti-Seize |
| VOC Content | <1% |
| Water Resistance | Yes |
| Thickener | Fumed Silica |
| Base Oil | Silicone |
| Alcohol Content | No |
| Container Type | Canister |
| Flash Point | 572 °F |
| Ammonia Content | No |
| Operating Temperature [Max] | 500 °F |
| For Use On Materials | Rubber |
| Anti-Seize Color | Clear |
| Food Grade | Yes |
| Flash Point Method | Closed Cup |
| Container Size | 14.1 oz |
| Operating Temperature [Min] | -40 °F |
| Specific Gravity | 0.96 |
| Appearance | Grease |
| Physical Form | Grease |
| Solvent Free | Yes |
| GHS Flammability Rating | Non-Flammable |
| ISO Viscosity Grade | NLGI 2 |
| Weight | 1.083 LB |
| EAN or UPC | 82353930166 |

