- 30Lb Pail
- NSF Certified Food Grade & Clean
- Seals Out Moisture
description
- SUPER LUBE O-RING SILICONE LUBRICANT is a specially formulated non-curing silicone fluid that is designed for lubricating, sealing and conditioning O-rings and other regulator and valve system components under high temperature conditions.
applications
- O-Rings – Static and dynamic
- Vacuum/chamber sealant
- Valves
- Food processing equipment
- Pneumatic systems
- Seals
- Pressure plug valves
- Water softener and faucet valves
- Pool pumps and filter seals
- Weather stripping
- Rubber gaskets
features
- NSF CERTIFIED FOOD GRADE & CLEAN – This product is an NSF registered Food Grade lubricant, rated H1 for incidental food contact. Kosher Certified.
- SEALS OUT MOISTURE – Seals out moisture to prevent rust and protect and insulate electrical components, connectors O-Rings and rubber components.
- FOR USE WITH VACUUM APPLICATIONS – O-ring greases designed for vacuum environments work by not outgassing or allowing vapors to permeate under the low pressure conditions. Their specialized formulation prevents contamination of the vacuum chamber while still providing the necessary lubrication for o-ring seals.
- SAFE FOR RUBBER, PLASTIC – Designed for to seal and protect o-rings, gaskets and other rubber and plastic parts.
| Base Oil | Silicone |
| For Use On Materials | Rubber |
| Water Resistance | Yes |
| Specific Gravity | 0.96 |
| Food Grade | Yes |
| Physical Form | Grease |
| Anti-Seize Base | Silicone |
| NLGI No. | 2 |
| Solvent Free | Yes |
| VOC Content | <1% |
| Appearance | Grease |
| Flash Point | 572 °F |
| Indoor/Outdoor Use | Yes |
| Anti-Seize Type | Food Grade Anti-Seize |
| Standard | H1 |
| GHS Flammability Rating | Non-Flammable |
| Operating Temperature [Min] | -40 °F |
| Anti-Seize Color | Clear |
| Ammonia Content | No |
| Operating Temperature [Max] | 500 °F |
| Thickener | Fumed Silica |
| Alcohol Content | No |
| Container Type | Pail |
| Grease Thickener | Fumed Silica |
| Flammability | Non-Flammable |
| Flash Point Method | Closed Cup |
| Container Size | 30 lb |
| ISO Viscosity Grade | NLGI 2 |
| Weight | 33.0 LB |
| EAN or UPC | 82353930302 |

