- 400Lb Drum
- NSF Certified Food Grade & Clean
- Seals Out Moisture
description
- SUPER LUBE O-RING SILICONE LUBRICANT is a specially formulated non-curing silicone fluid that is designed for lubricating, sealing and conditioning O-rings and other regulator and valve system components under high temperature conditions.
applications
- O-Rings – Static and dynamic
- Vacuum/chamber sealant
- Valves
- Food processing equipment
- Pneumatic systems
- Seals
- Pressure plug valves
- Water softener and faucet valves
- Pool pumps and filter seals
- Weather stripping
- Rubber gaskets
features
- NSF CERTIFIED FOOD GRADE & CLEAN – This product is an NSF registered Food Grade lubricant, rated H1 for incidental food contact. Kosher Certified.
- SEALS OUT MOISTURE – Seals out moisture to prevent rust and protect and insulate electrical components, connectors O-Rings and rubber components.
- FOR USE WITH VACUUM APPLICATIONS – O-ring greases designed for vacuum environments work by not outgassing or allowing vapors to permeate under the low pressure conditions. Their specialized formulation prevents contamination of the vacuum chamber while still providing the necessary lubrication for o-ring seals.
- SAFE FOR RUBBER, PLASTIC – Designed for to seal and protect o-rings, gaskets and other rubber and plastic parts.
| Thickener | Fumed Silica |
| Water Resistance | Yes |
| Anti-Seize Base | Silicone |
| NLGI No. | 2 |
| VOC Content | <1% |
| Flash Point Method | Closed Cup |
| Anti-Seize Type | Food Grade Anti-Seize |
| Indoor/Outdoor Use | Yes |
| Flash Point | 572 °F |
| Alcohol Content | No |
| Container Type | Drum |
| ISO Viscosity Grade | NLGI 2 |
| Solvent Free | Yes |
| Base Oil | Silicone |
| Container Size | 400 lb |
| Flammability | Non-Flammable |
| For Use On Materials | Rubber |
| Operating Temperature [Max] | 500 °F |
| Food Grade | Yes |
| Physical Form | Grease |
| Specific Gravity | 0.96 |
| Anti-Seize Color | Clear |
| Appearance | Grease |
| Standard | H1 |
| GHS Flammability Rating | Non-Flammable |
| Grease Thickener | Fumed Silica |
| Operating Temperature [Min] | -40 °F |
| Ammonia Content | No |
| Weight | 435.0 LB |
| EAN or UPC | 82353934003 |

