- 3Oz Tube
- For Heat-Sensitive Electrical Parts
- Low Bleed
description
- SUPER LUBE HEAT SINK COMPOUND is blended with thermally conductive, fine metal oxide powders, our heat sink compound will not harden, dry out or melt. It aids in the efficient transfer of heat away from electronics and electrical components, including CPUs or other heat generating elements and mechanical heat sinks.
applications
- Facilitate the transfer of heat from an electrical device to the heat sink or chassis
- Semiconductors
- Automotive electrical applications (i.e. alternator, regulators and rectifiers)
- Thermocouple wells
- Power Diodes
- Transistors
- To fill surface imperfections on CPU to prevent air pockets and enhance heat transfer
features
- FOR HEAT-SENSITIVE ELECTRICAL PARTS – Extends life of heat sensitive electrical parts through superior heat management and transfer.
- LOW BLEED – Exhibits very low bleed characteristics thanks to their carefully engineered rheological properties, allowing the non-curing silicone material to tenaciously adhere to surfaces without excessive migration or separation of its fluid components over time.
- HIGH DIELECTRIC CONSTANT – Exhibits exceptionally high dielectric strength, enabling it to resistantly insulate and prevent arcing or tracking between electrical components operating at high voltages.
- MADE IN THE USA WITH GLOBAL PACKAGING - We take pride in employing American workers to produce the highest quality lubricants and specialty chemicals.
| Color | White |
| Additional Features | Non-Conductive Compound |
| Operating Temperature [Max] | 500 °F |
| Flash Point Method | Closed Cup |
| Container Type | Plastic Tube |
| Base Type | PAO, Mineral Oil |
| Water Resistance | Yes |
| Food Grade | No |
| Operating Temperature [Min] | -40 °F |
| Composition | Silicone |
| Shelf Life | 5 Years |
| Specific Gravity | 1.6 |
| For Use With | Heat Sinks And Computer Processors |
| Flashpoint | 599 °F |
| Container Size | 3 oz |
| Weight | 0.25 LB |
| EAN or UPC | 82353980031 |

