- 30Lb Pail
- For Heat-Sensitive Electrical Parts
- Low Bleed
description
- SUPER LUBE HEAT SINK COMPOUND is blended with thermally conductive, fine metal oxide powders, our heat sink compound will not harden, dry out or melt. It aids in the efficient transfer of heat away from electronics and electrical components, including CPUs or other heat generating elements and mechanical heat sinks.
applications
- Facilitate the transfer of heat from an electrical device to the heat sink or chassis
- Semiconductors
- Automotive electrical applications (i.e. alternator, regulators and rectifiers)
- Thermocouple wells
- Power Diodes
- Transistors
- To fill surface imperfections on CPU to prevent air pockets and enhance heat transfer
features
- FOR HEAT-SENSITIVE ELECTRICAL PARTS – Extends life of heat sensitive electrical parts through superior heat management and transfer.
- LOW BLEED – Exhibits very low bleed characteristics thanks to their carefully engineered rheological properties, allowing the non-curing silicone material to tenaciously adhere to surfaces without excessive migration or separation of its fluid components over time.
- HIGH DIELECTRIC CONSTANT – Exhibits exceptionally high dielectric strength, enabling it to resistantly insulate and prevent arcing or tracking between electrical components operating at high voltages.
- MADE IN THE USA WITH GLOBAL PACKAGING - We take pride in employing American workers to produce the highest quality lubricants and specialty chemicals.
| Food Grade | No |
| Container Size | 30 lb |
| Operating Temperature [Max] | 500 °F |
| Water Resistance | Yes |
| Operating Temperature [Min] | -40 °F |
| Shelf Life | 5 Years |
| Color | White |
| Container Type | Plastic Pail |
| Flash Point Method | Closed Cup |
| Base Type | PAO, Mineral Oil |
| Flashpoint | 599 °F |
| Additional Features | Non-Conductive Compound |
| Specific Gravity | 1.6 |
| Composition | Silicone |
| For Use With | Heat Sinks And Computer Processors |
| Weight | 33.0 LB |
| EAN or UPC | 82353980307 |

