- 35° Equal Impact Trougher
- 30" Belt Width
- 41" Bracket Length
- CEMA Class B - Light Duty
- 13 13/16" High
| Material | Steel |
| CEMA Class | CEMA Class B - Light Duty |
| Center Roll Height | 7 7/16 in |
| Roller Dia. | 5 in |
| Bracket Width | 8 in |
| Roller Length | 11.0625 in |
| Bolt Hole Spacing - Width | 6 in |
| Width of Bolt Spacing [Min] | 6 in |
| Belt Width | 30 in |
| Roller Material | Steel |
| Idler Type | Troughing Idler |
| Bearing Type | Ball Bearing |
| Lubrication | Relubricatable |
| Trough Angle [Nom] | 35 ° |
| Roll Type | Three Rolls, Equal Length |
| Overall Height | 13.8125 in |
| Bracket Length | 41 in |
| Bolt Hole Spacing - Length | 39 in |
| Weight | 50.0 LB |

