- Return Idler
- 5" Roll Diameter
- Single Roll, Round
- Steel Roller
- CEMA Class B - Light Duty
| CEMA Class | CEMA Class B - Light Duty |
| Trough Angle [Nom] | 0 ° |
| Roll Type | Single Roll, Round |
| Lubrication | Relubricatable |
| Roller Material | Steel |
| Bolt Hole Spacing - Length | 39 in |
| Idler Type | Return Idler |
| Bolt Hole Spacing - Width | 4 in |
| Bearing Type | Ball Bearing |
| Center Roll Height | 4 1/2 in |
| Bracket Width | 6 in |
| Belt Width | 30 in |
| Roller Dia. | 5 in |
| Roller Length | 33.375 in |
| Bracket Length | 40 7/16 in |
| Weight | 30.0 LB |

