Skip to content Skip to navigation menu
This part is obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Supreme Lighting Products696-100ARSIF

696-100ARSIF

Incandescent Lamps
Item #101584498
  • Incandescent Lamp
  • 130 V
Supreme Lighting Products696-100ARSIF
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Incandescent Lamp
  • 130 V
Finish Rough Service
Power Consumption 100.000 W
Length 4 1/2 in
Run Time 5000 h
Weight 10.8 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison