- Linear Fluorescent Lamp
| Power Consumption | 60.000 W |
| Run Time | 12000 h |
| Length | 48 in |
| Mounting | T12 Single Pin |
| Lumens | 4050 |
| Weight | 9.45 LB |
| Power Consumption | 60.000 W |
| Run Time | 12000 h |
| Length | 48 in |
| Mounting | T12 Single Pin |
| Lumens | 4050 |
| Weight | 9.45 LB |