Skip to content Skip to navigation menu
This part is obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Swan697-CG5850

697-CG5850

Swan 5/8" x 50' Commercial Grade Professional Hose
Item #101588155
  • Swan 5/8" x 50' Commercial Grade Professional Hose
  • 5-Ply
  • Rubber/Vinyl
Swan697-CG5850
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Swan 5/8" x 50' Commercial Grade Professional Hose
  • 5-Ply
  • Rubber/Vinyl

description

  • High-quality, reinforced rubber or PVC construction WeatherFlex all-weather reinforced garden hose has four-ply design for durability. Knit reinforced for flexibility. Excellent kink resistance. Premium rubber reinforced garden hose is 100% heavy-duty rubber. Handles hot water up to 160°. Ultimate kink resistance, burst strength. Leakproof coupling. Hot water rubber reinforced hose withstands excessive hot water use up to 200°. Rubber cover resists wear and abrasion. Industrial reinforced, crush proof, machined brass couplings. Heavy-duty reinforced PVC hose with 1" NPT brass couplings has high strength and flexibility. 1" diameter, 450 psi burst strength for delivering high-water volumes. Resists kinks. Commercial-duty reinforced rubber hose has 1" diameter for high-volume use. Withstands hot water (200°) and 600 psi. Resists oil, chemicals, abrasion, and weather. Crush proof brass couplings. Commercial-grade hose resists abrasions and kinks with five-ply reinforced heavy-duty rubber/vinyl construction. 100° maximum water temperature. Crush proof, machined brass couplings. Sprinkler soaker is soft, 100% vinyl, and durable enough to leave out all season. Holes are spaced for even sprinkling or soaking. Soft and supple features five-ply rubber vinyl and soft-textured, abrasion-resistant cover. SEAL-TITE leakproof coupling. Resists kinks and has great flexibility.
Hose I.D. 5/8 in
Hose Length 50 ft
Weight 8.4 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison