Skip to content Skip to navigation menu
This part is obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Swan697-SS3450

697-SS3450

Swan Soft Supple 3/4" x 50' Reinforced Rubber/Vinyl Garden Hose
Item #101588102
  • 3/4" x 50' Reinforced Rubber/Vinyl Garden Hose
  • Green
Swan697-SS3450
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3/4" x 50' Reinforced Rubber/Vinyl Garden Hose
  • Green

features

  • Heavy Duty - Extra-tough, five-ply construction
  • Exclusive, soft textured, abrasion-resistant cover
  • Dual reinforced, heavy-duty flexibility, kink resistant
  • Combines durability of rubber, easy handling of vinyl
  • SEAL-TITE leakproof coupling
  • Backed by Swan's Lifetime warranty
Hose Length 50 ft
Color Green
Hose I.D. 3/4 in
Weight 11.1 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison