- The "Big 12"® Speed® Square
- 12" Blade Length
features
- Seven tools in one: framing square, try square, miter square, protractor, saw guide, with layout bar stair guide to determine out-of-square corners
- 1/4" spaced notches to facilitate scribing lines
- Black filled markings with layout bar and blue book
includes
- Instruction Book
| Material | Aluminum |
| Blade Length | 12 in |
| Finish | Matte |
| Weight | 2.2 LB |

