Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Swanson Tools698-TC130

698-TC130

Combination Squares
Item #104703750
  • Combination Square
  • 6" Blade Length
Swanson Tools698-TC130
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Combination Square
  • 6" Blade Length

features

  • Impact-resistant acrylic level
  • Also acts as a depth gauge, and has 45° and 90° working surfaces
  • Brass bolt spring-loaded blade ensures firm, accurate settings
Material Die Cast Zinc
Blade Material Stainless Steel
Blade Length 6 in
Weight 0.37 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison