- Adhesive Bandages
- Plastic
- 100 per Box
- Strips
features
- Aggressive adhesive to adhere securely and protect the wound
| Length | 3 in |
| Material | Plastic |
| Type | Strips |
| Width | 3/4 in |
| Weight | 0.15 LB |
| Length | 3 in |
| Material | Plastic |
| Type | Strips |
| Width | 3/4 in |
| Weight | 0.15 LB |