- Adhesive Bandages
- Plastic
- 50 per Box
- Strips
description
- These bandages have been designed with an aggressive adhesive to adhere securely and protect the wound.
| Width | 1 in |
| Length | 3 in |
| Type | Strips |
| Material | Plastic |
| Weight | 0.0 LB |
| Width | 1 in |
| Length | 3 in |
| Type | Strips |
| Material | Plastic |
| Weight | 0.0 LB |