Skip to content Skip to navigation menu
Swift First Aid714-016459

714-016459

Adhesive Bandages
Item #101590894
  • Adhesive Bandages
  • Fabric
  • 100 per Box
  • Strips
Swift First Aid714-016459
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Adhesive Bandages
  • Fabric
  • 100 per Box
  • Strips
Length 3 in
Material Fabric
Type Strips
Width 1 in
Weight 0.21 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison