- Straight Bushing
- 3 1/4" ID x 3 5/8" OD x 4" Long
- Bronze - Oil Impregnated (SAE 841)
| Inch/Metric | Inch |
| I.D. | 3 1/4 in |
| Material | Bronze – Oil Impregnated (SAE 841) |
| Has Flange | No |
| I.D. Tolerance | +0.000 in / -0.002 in |
| Press Fit [Min] | 0.002 in |
| Groove Type | No Groove |
| Temperature Range [Max] | 220 °F |
| Length Tolerance | ±.010 in |
| O.D. | 3.625 in |
| O.D. Tolerance | +0.000 in / -0.0025 in |
| Bore Type | Round Bore |
| Press Fit [Max] | 0.007 in |
| Temperature Range [Min] | 10 °F |
| Length | 4 in |
| Weight | 1.955 LB |

