- Straight Bushing
- 5/8" ID x 3/4" OD x 3/8" Long
- Bronze - Oil Impregnated (SAE 841)
| Press Fit [Min] | 0.001 in |
| Has Flange | No |
| Press Fit [Max] | 0.003 in |
| Bore Type | Round Bore |
| I.D. Tolerance | +0.000 in / -0.001 in |
| Temperature Range [Min] | 10 °F |
| Length | 3/8 in |
| Material | Bronze – Oil Impregnated (SAE 841) |
| Length Tolerance | ±.005 in |
| Temperature Range [Max] | 220 °F |
| O.D. | 0.75 in |
| I.D. | 5/8 in |
| O.D. Tolerance | +0.000 in / -0.001 in |
| Groove Type | No Groove |
| Inch/Metric | Inch |
| Weight | 0.1 LB |

