- Solid Bar
- 1 13/16" OD
- Sintered Iron-Copper SAE 863
- 5" Long
features
- 18% to 22% copper, balance iron
- Good porous grade bearing material
- Great for applications requiring higher static loads
- Vacuum impregnated with 100 grade R & O Turbine/Hydraulic Oil
- Made in the USA
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
- ISO 9001:2015 registered
- RoHS compliant
- REACH compliant
- ISO 14001:2015 registered
- CA Prop 65 compliant
| Bar Stock Length | 5 in |
| Material | Sintered Iron-Copper SAE 863 |
| O.D. | 1.8125 in |
| Weight | 3.651 LB |
| EAN or UPC | 781260102054 |

