- Oil Impregnated Bushing
- 1/2" ID x 5/8" OD x 0.5" Long
- Iron/Copper – Oil Impregnated (SAE 863)
applications
- Farm machinery
- Off-road equipment
- Sheaves
- Machine tools
- Pulleys
- Conveyors
- Wheel bearings
features
- A material that combines strength with good bearing properties, making it a popular grade for applications requiring high strength
- Harder, stronger and more economical than some bronze materials
- Good shock loading ability, wear resistance and durability
- Rated for lower speeds but can handle higher loads
- ISO 9001:2015 registered
- RoHS compliant
- REACH compliant
- ISO 14001:2015 registered
| Length | 1/2 in |
| Groove Type | No Groove |
| Material | 80% Iron/20% Copper – SAE 863, Oil Impregnated |
| O.D. | 0.625 in |
| I.D. | 1/2 in |
| Bore Type | Round Bore |
| Has Flange | No |
| Inch/Metric | Inch |
| Weight | 0.011 LB |

