Skip to content Skip to navigation menu
SAE 841 Sintered Bronze Oil Impregnated Cored Bar Stock

SCS-48-6

SAE 841 Sintered Bronze Oil Impregnated Cored Bar Stock
Item #101526889
  • 1/2" x 1" x 6 1/2" Long Cored Bar
  • Oil Impregnated Bronze SAE 841
SAE 841 Sintered Bronze Oil Impregnated Cored Bar Stock
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/2" x 1" x 6 1/2" Long Cored Bar
  • Oil Impregnated Bronze SAE 841

features

  • Made in the USA
  • Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
  • ISO 9001:2015 registered
  • RoHS DRC "Conflict Free"
  • REACH compliant
  • ISO 14001:2015 registered
  • CA Prop 65 Complaint
O.D. 1 in
Material Oil Impregnated Bronze SAE 841
Bar Stock Length 6 1/2 in
I.D. 1/2 in
Weight 1.14 LB
EAN or UPC 781260011288
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison