Skip to content Skip to navigation menu
SAE 841 Sintered Bronze Oil Impregnated Sleeve Bearing

SF-3240-24

SAE 841 Sintered Bronze Oil Impregnated Sleeve Bearing
Item #101529704
  • 1" ID x 1 1/4" OD x 1 1/2" Long
  • Bronze - Oil Impregnated (SAE 841) Bushing
SAE 841 Sintered Bronze Oil Impregnated Sleeve Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1" ID x 1 1/4" OD x 1 1/2" Long
  • Bronze - Oil Impregnated (SAE 841) Bushing

compliances

  • 0
O.D. 1.25 in
O.D. Tolerance +0.000 in / -0.001 in
I.D. 1 in
Temperature Range [Max] 220 °F
Material Bronze – Oil Impregnated (SAE 841)
Temperature Range [Min] 10 °F
Length Tolerance ±.005 in
Press Fit [Max] 0.004 in
Flange Thickness 0.125 in
Press Fit [Min] 0.0015 in
Has Flange Yes
Bore Type Round Bore
I.D. Tolerance +0.000 in / -0.001 in
Inch/Metric Inch
Groove Type No Groove
Length 1 1/2 in
Weight 0.178 LB
EAN or UPC 781260003139
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison