- 2" ID x 2 1/4" OD x 3/4" Long
- Bronze - Oil Impregnated (SAE 841) Bushing
compliances
- 0
| O.D. | 2.25 in |
| Length Tolerance | ±.005 in |
| Flange Thickness | 0.125 in |
| Temperature Range [Max] | 220 °F |
| O.D. Tolerance | +0.000 in / -0.0015 in |
| Has Flange | Yes |
| Bore Type | Round Bore |
| Groove Type | No Groove |
| Inch/Metric | Inch |
| Temperature Range [Min] | 10 °F |
| Press Fit [Max] | 0.005 in |
| Length | 3/4 in |
| Press Fit [Min] | 0.002 in |
| I.D. Tolerance | +0.000 in / -0.0015 in |
| Material | Bronze – Oil Impregnated (SAE 841) |
| I.D. | 2 in |
| Weight | 0.172 LB |
| EAN or UPC | 781260003412 |

