Skip to content Skip to navigation menu
SAE 841 Sintered Bronze Oil Impregnated Plate Stock

SP-0.5-2.5X4

SAE 841 Sintered Bronze Oil Impregnated Plate Stock
Item #101527642
  • 2 1/2" L x 1/2" W x 1/4" H
  • Bronze - Oil Impregnated (SAE 841)
SAE 841 Sintered Bronze Oil Impregnated Plate Stock
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2 1/2" L x 1/2" W x 1/4" H
  • Bronze - Oil Impregnated (SAE 841)

features

  • High grade, porous bronze material
  • Vacuum impregnated with 100 grade R & O Turbine/Hydraulic Oil
  • Made in the USA
  • Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
  • ISO 9001:2015 registered
  • RoHS DRC "Conflict Free"
  • REACH compliant
  • ISO 14001:2015 registered
  • CA Prop 65 compliant
Material Bronze – Oil Impregnated (SAE 841)
Length 2 1/2 in
Thickness 1/4 in
Weight 0.081 LB
EAN or UPC 781260000527
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison