- 12" L x 6" W x 3/16" H
- Bronze - Oil Impregnated (SAE 841)
features
- High grade, porous bronze material
- Vacuum impregnated with 100 grade R & O Turbine/Hydraulic Oil
- Made in the USA
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
- ISO 9001:2015 registered
- RoHS DRC "Conflict Free"
- REACH compliant
- ISO 14001:2015 registered
- CA Prop 65 compliant
| Thickness | 3/16 in |
| Length | 12 in |
| Material | Bronze – Oil Impregnated (SAE 841) |
| Weight | 0.007 LB |
| EAN or UPC | 781260000763 |

