Skip to content Skip to navigation menu
SAE 841 Sintered Bronze Oil Impregnated Sleeve Bearing

SS-1214-10

SAE 841 Sintered Bronze Oil Impregnated Sleeve Bearing
Item #101532127
  • 3/8" ID x 7/16" OD x 5/8" Long
  • Bronze - Oil Impregnated (SAE 841) Bushing
SAE 841 Sintered Bronze Oil Impregnated Sleeve Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3/8" ID x 7/16" OD x 5/8" Long
  • Bronze - Oil Impregnated (SAE 841) Bushing

compliances

  • 0
Temperature Range [Min] 10 °F
Temperature Range [Max] 220 °F
O.D. Tolerance +0.000 in / -0.001 in
Length Tolerance ±.005 in
I.D. Tolerance +0.000 in / -0.001 in
Has Flange No
Inch/Metric Inch
Material Bronze – Oil Impregnated (SAE 841)
O.D. 0.4375 in
Bore Type Round Bore
Press Fit [Min] 0.001 in
I.D. 3/8 in
Groove Type No Groove
Length 5/8 in
Press Fit [Max] 0.003 in
Weight 0.005 LB
EAN or UPC 781260003863
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison