- 15/16" ID x 1 3/16" OD x 3/4" Long
- Bronze - Oil Impregnated (SAE 841) Bushing
compliances
- 0
| Inch/Metric | Inch |
| I.D. Tolerance | +0.000 in / -0.001 in |
| O.D. | 1.1875 in |
| Press Fit [Min] | 0.0015 in |
| Press Fit [Max] | 0.004 in |
| I.D. | 15/16 in |
| Has Flange | No |
| Groove Type | No Groove |
| O.D. Tolerance | +0.000 in / -0.001 in |
| Length | 3/4 in |
| Temperature Range [Min] | 10 °F |
| Material | Bronze – Oil Impregnated (SAE 841) |
| Bore Type | Round Bore |
| Length Tolerance | ±.005 in |
| Temperature Range [Max] | 220 °F |
| Weight | 0.072 LB |
| EAN or UPC | 781260006185 |

