- 1 1/8" ID x 1 3/8" OD x 1 1/4" Long
- Bronze - Oil Impregnated (SAE 841) Bushing
compliances
- 0
| Length Tolerance | ±.005 in |
| O.D. | 1.375 in |
| Groove Type | No Groove |
| I.D. Tolerance | +0.000 in / -0.001 in |
| Inch/Metric | Inch |
| Bore Type | Round Bore |
| O.D. Tolerance | +0.000 in / -0.001 in |
| I.D. | 1 1/8 in |
| Material | Bronze – Oil Impregnated (SAE 841) |
| Temperature Range [Max] | 220 °F |
| Press Fit [Min] | 0.0015 in |
| Has Flange | No |
| Length | 1 1/4 in |
| Temperature Range [Min] | 10 °F |
| Press Fit [Max] | 0.004 in |
| Weight | 0.142 LB |
| EAN or UPC | 781260006888 |

