Skip to content Skip to navigation menu
SAE 841 Sintered Bronze Oil Impregnated Sleeve Bearing

SS-4052-20

SAE 841 Sintered Bronze Oil Impregnated Sleeve Bearing
Item #101538678
  • 1 1/4" ID x 1 5/8" OD x 1 1/4" Long
  • Bronze - Oil Impregnated (SAE 841) Bushing
SAE 841 Sintered Bronze Oil Impregnated Sleeve Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 1/4" ID x 1 5/8" OD x 1 1/4" Long
  • Bronze - Oil Impregnated (SAE 841) Bushing

compliances

  • 0
O.D. 1.625 in
Length 1 1/4 in
I.D. 1 1/4 in
Inch/Metric Inch
Press Fit [Min] 0.002 in
Has Flange No
I.D. Tolerance +0.000 in / -0.001 in
Temperature Range [Max] 220 °F
Temperature Range [Min] 10 °F
Bore Type Round Bore
Length Tolerance ±.005 in
Material Bronze – Oil Impregnated (SAE 841)
O.D. Tolerance +0.000 in / -0.0015 in
Groove Type No Groove
Press Fit [Max] 0.005 in
Weight 0.246 LB
EAN or UPC 781260007328
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison