- 3" ID x 3 1/4" OD x 2" Long
- Bronze - Oil Impregnated (SAE 841) Bushing
compliances
- 0
| Has Flange | No |
| I.D. | 3 in |
| I.D. Tolerance | +0.000 in / -0.002 in |
| Groove Type | No Groove |
| Temperature Range [Max] | 220 °F |
| O.D. Tolerance | +0.000 in / -0.002 in |
| Inch/Metric | Inch |
| Material | Bronze – Oil Impregnated (SAE 841) |
| Press Fit [Max] | 0.007 in |
| Length | 2 in |
| Length Tolerance | ±.0075 in |
| O.D. | 3.25 in |
| Temperature Range [Min] | 10 °F |
| Bore Type | Round Bore |
| Press Fit [Min] | 0.002 in |
| Weight | 0.571 LB |
| EAN or UPC | 781260009261 |

