- 2" x 2 5/8" x 5" Long Cored Bar
- Sintered Iron-Copper SAE 863
| O.D. | 2.625 in |
| Bar Stock Length | 5 in |
| I.D. | 2 in |
| Material | Sintered Iron-Copper SAE 863 |
| Weight | 5.0 LB |
| O.D. | 2.625 in |
| Bar Stock Length | 5 in |
| I.D. | 2 in |
| Material | Sintered Iron-Copper SAE 863 |
| Weight | 5.0 LB |