- 2" x 3" x 5" Long Cored Bar
- Sintered Iron-Copper SAE 863
| O.D. | 3 in |
| Material | Sintered Iron-Copper SAE 863 |
| I.D. | 2 in |
| Bar Stock Length | 5 in |
| Weight | 8.25 LB |
| O.D. | 3 in |
| Material | Sintered Iron-Copper SAE 863 |
| I.D. | 2 in |
| Bar Stock Length | 5 in |
| Weight | 8.25 LB |