- 1 1/2" x 3 7/8" x 5" Long Cored Bar
- Sintered Iron-Copper SAE 863
| Material | Sintered Iron-Copper SAE 863 |
| Bar Stock Length | 5 in |
| I.D. | 1 1/2 in |
| O.D. | 3.875 in |
| Weight | 20.0 LB |
| Material | Sintered Iron-Copper SAE 863 |
| Bar Stock Length | 5 in |
| I.D. | 1 1/2 in |
| O.D. | 3.875 in |
| Weight | 20.0 LB |