Skip to content Skip to navigation menu
SAE 863 Powdered Metal Iron Copper Cored Bar

SSC4802

SAE 863 Powdered Metal Iron Copper Cored Bar
Item #104803134
  • 3" x 4 7/8" x 5" Long Cored Bar
  • Sintered Iron-Copper SAE 863
SAE 863 Powdered Metal Iron Copper Cored Bar
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3" x 4 7/8" x 5" Long Cored Bar
  • Sintered Iron-Copper SAE 863
Bar Stock Length 5 in
O.D. 4.875 in
I.D. 3 in
Material Sintered Iron-Copper SAE 863
Weight 22.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison