- 5/16" ID x 5/8" OD x 1/16" Thick Bronze - Oil Impregnated (SAE 841) Washer
| Inch/Metric | Inch |
| I.D. | 5/16 in |
| O.D. Tolerance | +/- 0.010 in |
| Material | Bronze – Oil Impregnated (SAE 841) |
| Temperature Range [Max] | 220 °F |
| O.D. | 0.625 in |
| Thickness Tolerance | +/- 0.0025" |
| I.D. Tolerance | +/- 0.005 in |
| Thickness | 0.0625 in |
| Temperature Range [Min] | 10 °F |
| Weight | 0.003 LB |
| EAN or UPC | 781260009339 |

