- 3/8" ID x 3/4" OD x 1/32" Thick Bronze - Oil Impregnated (SAE 841) Washer
| Thickness | 0.03125 in |
| O.D. | 0.75 in |
| Temperature Range [Max] | 220 °F |
| O.D. Tolerance | +/- 0.010 in |
| Temperature Range [Min] | 10 °F |
| I.D. Tolerance | +/- 0.005 in |
| Thickness Tolerance | +/- 0.0025" |
| I.D. | 3/8 in |
| Inch/Metric | Inch |
| Material | Bronze – Oil Impregnated (SAE 841) |
| Weight | 0.002 LB |
| EAN or UPC | 781260009360 |

