- 5/8" ID x 1 3/16" OD x 1/16" Thick Bronze - Oil Impregnated (SAE 841) Washer
| I.D. | 5/8 in |
| Thickness Tolerance | +/- 0.0025" |
| Thickness | 0.0625 in |
| I.D. Tolerance | +/- 0.005 in |
| Temperature Range [Max] | 220 °F |
| Material | Bronze – Oil Impregnated (SAE 841) |
| Temperature Range [Min] | 10 °F |
| O.D. Tolerance | +/- 0.010 in |
| Inch/Metric | Inch |
| O.D. | 1.1875 in |
| Weight | 0.011 LB |
| EAN or UPC | 781260009506 |

