- 3/4" ID x 1 3/4" OD x 1/8" Thick Bronze - Oil Impregnated (SAE 841) Washer
features
- Consistently higher K-strength than the industry standard
- Vacuum impregnated with 100 grade R & O Turbine/Hydraulic Oil
- Made in the USA
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
- ISO 9001:2015 registered
- RoHS DRC "Conflict Free"
- REACH compliant
- ISO 14001:2015 registered
- CA Prop 65 compliant
| I.D. | 3/4 in |
| Inch/Metric | Inch |
| Temperature Range [Min] | 10 °F |
| Temperature Range [Max] | 220 °F |
| O.D. Tolerance | +/- 0.015 in |
| I.D. Tolerance | +/- 0.005 in |
| O.D. | 1 3/4 in |
| Thickness | 1/8 in |
| Thickness Tolerance | +/- 0.0025" |
| Material | Bronze – Oil Impregnated (SAE 841) |
| Weight | 0.056 LB |
| EAN or UPC | 781260009636 |

