- 1" ID x 2" OD x 3/16" Thick Bronze - Oil Impregnated (SAE 841) Washer
| Thickness | 0.1875 in |
| Temperature Range [Max] | 220 °F |
| Inch/Metric | Inch |
| Temperature Range [Min] | 10 °F |
| Material | Bronze – Oil Impregnated (SAE 841) |
| O.D. Tolerance | +/- 0.015 in |
| I.D. | 1 in |
| O.D. | 2 in |
| I.D. Tolerance | +/- 0.005 in |
| Thickness Tolerance | +/- 0.0025" |
| Weight | 0.097 LB |
| EAN or UPC | 781260009773 |

